EATON 10250T5B62-1-POP | BJ4XAY

EATON 10250T5B62-1-POP Pushbutton, 30.5 Mm, Heavy-Duty, Non-Illuminated, Maintained Push And Pull, Red Actuator

Item: BJ4XAY Model: 10250T5B62-1-POP
In Stock

Get it by Tuesday, Jun 17

€435.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator TypeStandard
Bus MaterialPlastic
Contact Configuration1 NC, 1 NO
Height3"
IlluminationNon-Illuminated
Length7"
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Positions2
Operating ModePush: maintained, pull: maintained
Size40 mm
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Weight0.43 lbs.
Width6"

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)7.62
Ship length (cm)17.78
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T5B62-1-POP Pushbutton, 30.5 Mm, Heavy-Duty, Non-Illuminated, Maintained Push And Pull, Red Actuator
€435.44 /unit