EATON LGC360035G | BH4LQT

EATON LGC360035G Molded Case Circuit Breaker, Lg-Frame, Electronic Lsg Trip, 3-Pole, 600A, 600 Vac

Item: BH4LQT Model: LGC360035G
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating600A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeLG
FrameLG
Height5 12/25"
Interrupt Rating50 kAIC at 600V AC, 100 kAIC at 415V AC, 200 kAIC at 240V AC, 100 kAIC at 480V AC
Length5 12/25"
Mounting HardwareMetric
NotesLG Breaker Is HACR Rated
Number Of Poles3
TerminalsLine And Load
Trip TypeElectronic LSG
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 12/25"

Shipping Info:

Ship weight (kg) 5.355
Ship height (cm)13.92
Ship length (cm)13.92
Ship width (cm)13.92
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageCircuit Breaker TypePrice
EATON LGC325032G | BH4LLA LGC325032G3-LG-
RFQ
EATON LGC325032W | BH4LLC LGC325032W3-LG-
RFQ
EATON LGC325033G | BH4LLD LGC325033G3-LG€9,943.79
EATON LGC325032B20G | BH4LLE LGC325032B20G3-LG€11,056.31
EATON LGC325035B20G | BH4LLG LGC325035B20G3-LG€12,030.52
EATON LGC325033B20G | BH4LLJ LGC325033B20G3-LG-
RFQ
EATON LGC325032ZGG | BH4LLL LGC325032ZGG3-LG€10,485.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LGC360035G Molded Case Circuit Breaker, Lg-Frame, Electronic Lsg Trip, 3-Pole, 600A, 600 Vac