Flat Shipping

Flat Shipping at €24.99 + VAT

SPYDER 600097CF Hole Saw, 3 1/2 Inch Saw Dia, 4/6 Teeth per Inch, 1 7/8 Inch Max. Cutting Dp, Bi-Metal | CU4EXF

SPYDER 600097CF Hole Saw, 3 1/2 Inch Saw Dia, 4/6 Teeth per Inch, 1 7/8 Inch Max. Cutting Dp, Bi-Metal

Item: CU4EXF Model: 600097CFCross Ref: 31LV43
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
Arbor DesignNot Included
Impact RatedNo
Materials CutMasonry, Metal, Plastics And Composites, Wood
Max. Cutting Depth1 7/8"
Pillot Drill Dia.5/16"
Pillot Drill Length4"
Primary Material ApplicationWood
Saw Dia.3 1/2"
Shank TypeHex
Thread Size1/2"-18
Tooth MaterialBi Metal

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelTooth MaterialSaw Dia.Max. Cutting DepthThread SizeShank SizePrimary Material ApplicationArbor DesignImpact RatedPrice
SPYDER 600015CF Hole Saw, 1 1/2 Inch Saw Dia, 1 Teeth per Inch, 2 Inch Max. Cutting Depth | CU4EWB 600015CFCarbide Tipped1 1/2"2"1/2"-18-WoodNot IncludedNo€16.30
SPYDER 600074CF Hole Saw, 1 1/2 Inch Saw Dia, 4/6 Teeth per Inch, 1 7/8 Inch Max. Cutting Dp, Bi-Metal | CU4EWC 600074CFBi Metal1 1/2"1 7/8"1/2"-18-WoodNot IncludedNo€11.01
SPYDER 600011CF Hole Saw, 1 1/4 Inch Saw Dia, 1 Teeth per Inch, 2 Inch Max. Cutting Depth | CU4EWD 600011CFCarbide Tipped1 1/4"2"5/8"-180.375"WoodNot IncludedNo€15.13
SPYDER 600070CF Hole Saw, 1 1/4 Inch Saw Dia, 4/6 Teeth per Inch, 1 7/8 Inch Max. Cutting Dp, Bi-Metal | CU4EWE 600070CFBi Metal1 1/4"1 7/8"3/8"-203/8"WoodNot IncludedNo€10.34
SPYDER 600009CF Hole Saw, 1 1/8 Inch Saw Dia, 1 Teeth per Inch, 2 Inch Max. Cutting Depth | CU4EWF 600009CFCarbide Tipped1 1/8"2"3/8"-203/8"WoodNot IncludedNo€14.97
SPYDER 600068CF Hole Saw, 1 1/8 Inch Saw Dia, 4/6 Teeth per Inch, 1 7/8 Inch Max. Cutting Dp, Bi-Metal | CU4EWG 600068CFBi Metal1 1/8"1 7/8"3/8"-200.375"WoodNot IncludedNo€9.73
SPYDER 600019CF Hole Saw, 1 3/4 Inch Saw Dia, 1 Teeth per Inch, 2 Inch Max. Cutting Depth | CU4EWH 600019CFCarbide Tipped1 3/4"2"1/2"-18-WoodNot IncludedNo€17.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPYDER 600097CF Hole Saw, 3 1/2 Inch Saw Dia, 4/6 Teeth per Inch, 1 7/8 Inch Max. Cutting Dp, Bi-Metal
€22.91 /unit