EATON LEM3400TM | BH4LFA

EATON LEM3400TM Trip Unit, 400 A, 35 Kaic At 480 V, 3 Pole, Frame J-K, 500-2500 A

Item: BH4LFA Model: LEM3400TM
In Stock

Get it by Tuesday, Jun 10

€4,169.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating400A
Frame SizeFrame J-K
Height7"
Interrupt Rating35 KAIC at 480V AC
Length4"
Magnetic Trip Range500-2500A
Number Of Poles3
SeriesSeries C
TypeTrip Unit
Width4"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)17.78
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JT3225T Circuit Breaker Trip Unit Jt 225 Amp 600vac 3p | AG8QFN JT3225TJT3225T€736.19
EATON JT3250FA Circuit Breaker Trip Unit 250 Amp 600vac 3p | AG8QFP JT3250FAJT3250FA€1,215.65
EATON KT3200T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RBY KT3200TKT3200T€838.09
EATON KT3225T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RCA KT3225TKT3225T€838.09
EATON KT3250T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RCB KT3250TKT3250T€838.09
EATON LES3600LS Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFR LES3600LSLES3600LS-
RFQ
EATON LES3600LSI Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFU LES3600LSILES3600LSI-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LEM3400TM Trip Unit, 400 A, 35 Kaic At 480 V, 3 Pole, Frame J-K, 500-2500 A
€4,169.78 /unit