EATON LDCB3350 | BH4LDJ

EATON LDCB3350 Molded Case Circuit Breaker, L-Frame, Ldcb Type, 3-Pole, 350A, Aluminum, Line And Load

Item: BH4LDJ Model: LDCB3350
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height8 1/4"
Length4.06"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)20.96
Ship length (cm)10.31
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON LDC3300 Circuit Breaker Feed-thru 300 Amp 600vac 3p 100kaic@480v | AG8REY LDC3300LDC3300-
RFQ
EATON LDC3400 Circuit Breaker Feed-thru 400 Amp 600vac 3p 100kaic@480v | AG8REZ LDC3400LDC3400€9,202.74
EATON LDC3450 Circuit Breaker Feed-thru 450 Amp 600vac 3p 100kaic@480v | AG8RFA LDC3450LDC3450-
RFQ
EATON LDC3500 Circuit Breaker Feed-thru 500 Amp 600vac 3p 100kaic@480v | AG8RFB LDC3500LDC3500€9,202.74
EATON LDC3600 Circuit Breaker Feed-thru 600 Amp 600vac 3p 100kaic@480v | AG8RFC LDC3600LDC3600€9,202.74
EATON LDC3125T52W | BH4KZY LDC3125T52WLDC3125T52W-
RFQ
EATON LDC3125T52WZGP | BH4KZZ LDC3125T52WZGPLDC3125T52WZGP-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LDCB3350 Molded Case Circuit Breaker, L-Frame, Ldcb Type, 3-Pole, 350A, Aluminum, Line And Load