EATON LDC3250T107W | BH4LAU

EATON LDC3250T107W Molded Case Circuit Breaker, Ldc Type, Electronic Lsia Trip, 250A, 600 Vac, 250 Vdc

Item: BH4LAU Model: LDC3250T107W
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height8 1/4"
Length4.06"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)20.96
Ship length (cm)10.31
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON LDC3125T106W | BH4KZX LDC3125T106WLDC3125T106W-
RFQ
EATON LDC3125T107W | BH4LAA LDC3125T107WLDC3125T107W-
RFQ
EATON LDC3125T56WZGP | BH4LAC LDC3125T56WZGPLDC3125T56WZGP-
RFQ
EATON LDC3125T56WZG | BH4LAD LDC3125T56WZGLDC3125T56WZG-
RFQ
EATON LDC3125T56WPN | BH4LAF LDC3125T56WPNLDC3125T56WPN-
RFQ
EATON LDC3125T56W | BH4LAH LDC3125T56WLDC3125T56W-
RFQ
EATON LDC3125T57WZGP | BH4LAJ LDC3125T57WZGPLDC3125T57WZGP-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LDC3250T107W Molded Case Circuit Breaker, Ldc Type, Electronic Lsia Trip, 250A, 600 Vac, 250 Vdc