EATON LA3300PR | BH4KHR

EATON LA3300PR Molded Case Circuit Breaker, La Type, 1500-3000A, 3-Pole, 300A, 600 Vac, 250 Vdc, Copper

Item: BH4KHR Model: LA3300PR
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating300A
Circuit Breaker TypeLA
Height1"
Interrupt Rating200 kAIC at 600V AC, 100 kAIC at 250V DC
Length1"
Magnetic Trip Range1500-3000A
Number Of Poles3
Terminal MaterialCopper
TerminalsPressure
Trip Rating1500-3000A
Trip TypeFixed Thermal, Fixed Magnetic
TypeClassic
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeVoltageTypeNumber Of PolesPrice
EATON HLA3600 | BH3DMP HLA3600-----
RFQ
EATON LA3175PRW | BH4KHB LA3175PRWLA600V AC/250V DC-3-
RFQ
EATON LA3225PR | BH4KHC LA3225PRLA600V AC/250V DC-3-
RFQ
EATON LA3250PR | BH4KHE LA3250PRLA600V AC/250V DC-3-
RFQ
EATON LA3200PR | BH4KHG LA3200PR-----
RFQ
EATON LA3400PR | BH4KHJ LA3400PRLA600V AC/250V DC-3-
RFQ
EATON LA3150PRW | BH4KHL LA3150PRWLA600V AC/250V DCComplete Breaker3-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LA3300PR Molded Case Circuit Breaker, La Type, 1500-3000A, 3-Pole, 300A, 600 Vac, 250 Vdc, Copper