EATON L4RTWK | BH4KGZ

EATON L4RTWK Metric End Cap Kit, For Use With Lg Frame Molded Case Circuit Breaker, M10 Thread, 4P

Item: BH4KGZ Model: L4RTWK
In Stock

Get it by Tuesday, Jun 17

€113.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap Kit
Frame SizeFrame J-K
Height8"
Length1"
Number Of Poles4
TypeEnd Cap Kit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.44 lbs.
Width6"

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)20.32
Ship length (cm)2.54
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON KPEK14 | BH4JYF KPEK14Molded Case Circuit Breaker€55.00
EATON KPEK12 | BH4JYJ KPEK12-€27.70
EATON KPEK4 | BH4JYK KPEK4--
RFQ
EATON KPEK34 | BH4JYL KPEK34-€86.64
EATON KPEK3 | BH4JYM KPEK3-€58.44
EATON KPEKM14 | BH4JYN KPEKM14--
RFQ
EATON KPEKM2 | BH4JYP KPEKM2-€60.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON L4RTWK Metric End Cap Kit, For Use With Lg Frame Molded Case Circuit Breaker, M10 Thread, 4P
€113.69 /unit