EATON KPEK14 | BH4JYF

EATON KPEK14 Imperial End Cap Kit, 10-32 Unf Thread, 225 4P

Item: BH4JYF Model: KPEK14
In Stock

Get it by Monday, Jun 16

€55.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap Kit
Amps Rating225A
For Use WithMolded Case Circuit Breaker
Frame SizeFrame J-K
Height2.63"
Length8 1/4"
Number Of Poles4
SeriesSeries C
TypeAccessories And Terminals
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.3 lbs.
Width2 1/2"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.68
Ship length (cm)20.96
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON KPEK12 | BH4JYJ KPEK12-€27.70
EATON KPEK4 | BH4JYK KPEK4--
RFQ
EATON KPEK34 | BH4JYL KPEK34-€86.64
EATON KPEK3 | BH4JYM KPEK3-€58.44
EATON KPEKM14 | BH4JYN KPEKM14--
RFQ
EATON KPEKM2 | BH4JYP KPEKM2-€60.96
EATON KPEK2 | BH4JYQ KPEK2--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KPEK14 Imperial End Cap Kit, 10-32 Unf Thread, 225 4P
€55.00 /unit