EATON KW3400VD14X29 | BH4KFJ

EATON KW3400VD14X29 Molded Case Circuit Breaker, K-Frame, Kw Type, 3-Pole, 400A, 600 Vac, 250 Vdc

Item: BH4KFJ Model: KW3400VD14X29
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height5 1/2"
Length4.1"
NotesTA350KM Load
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 1/2"

Shipping Info:

Ship weight (kg) 6.165
Ship height (cm)13.97
Ship length (cm)10.41
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON KW2400X | BH4KDX KW2400XKW2400X€8,437.56
EATON KW3200VD14X30 | BH4KED KW3200VD14X30KW3200VD14X30€8,999.65
EATON KW3200 | BH4KEE KW3200KW3200-
RFQ
EATON KW3250 | BH4KEG KW3250KW3250€9,899.60
EATON KW3200V | BH4KEJ KW3200VKW3200V€9,899.60
EATON KW3200D09 | BH4KEK KW3200D09KW3200D09€9,899.60
EATON KW3250V | BH4KEM KW3250VKW3250V€9,899.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KW3400VD14X29 Molded Case Circuit Breaker, K-Frame, Kw Type, 3-Pole, 400A, 600 Vac, 250 Vdc