DAYTON 7HZ18 Exhaust Vent With Drive Package 115/208-230 V | AF3MEA

DAYTON 7HZ18 Exhaust Vent With Drive Package 115/208-230 V

Item: AF3MEA Model: 7HZ18
In Stock

Get it by Tuesday, Jun 10

€3,143.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Ventilator
Assembled/unassembledUnassembled
AssemblyUnassembled
Base DiameterNot Applicable
Base Height1 3/4"
Base Length44 3/4"
Base ShapeSquare
Base Size - Roof Ventilators44 3/4" x 44 3/4"
Base Width44 3/4"
Bearing TypeRegreaseable Pillow Block
Blade DesignSwept Steeply Pitched
Blade Dia.36"
Blade MaterialSteel
Brake Horsepower9/10 hp
Cfm @ 0.000-in. Sp13858 CFM
Cfm @ 0.125-in. Sp11600 CFM
Dimension B38 1/2"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Drive Type - Roof VentilatorsBelt Drive
Fan Speed497 RPM
FeaturesLifting Lugs Are Provided
For Air TypeClean Air
For High-static Pressure ApplicationsNo
Frequency60 Hz
High-efficiency MotorNo
Housing FinishGalvanized
Housing Length43 1/2"
Housing MaterialSteel
Housing Width43 1/2"
IncludesDrive Package
Includes Drive PackageYes
Includes MotorYes
Max. Bhp9/10 bhp
Max. Inlet Temp.120°F
Maximum Fan Speed497 RPM
Motor Horsepower3/4 hp
Motor Voltage115/208-230V
Mount TypeRoof Curb
Mounting LocationRoof
Number Of Blades5
Overall Depth44 3/4"
Overall Dia.43 1/2" , 46"
Overall Height33"
Overall Width44 3/4"
Phase1
Propeller MaterialSteel
Propeller Shaft Diameter1"
RequiresRoof Curb For New Installations
Safety FeaturesReinforced Windband
Shaft Dia. Propeller End1"
Shaft Dia. Sheave End1"
Sones @ 0.125-in. Sp @ 5 Ft.16.2 sones
Spark Resistant Construction TypeA
Speed ControlNo
TypeAxial Upblast, With Drive Package
ApplicationIndustrial And Commercial Buildings Such As Warehouses, Manufacturing Facilities, Foundries And Laboratories
Blade Diameter36"
Compatible Curb Grainger Part Number2ZV85, 3AZJ3, 3C597
Current11/5.5-5.5A
Exhaust Airflow @ 0.000 In Sp13858 CFM
Exhaust Airflow @ 0.125 In Sp11600 CFM
Includes Drive Package With MotorYes
Motor EnclosureOpen Dripproof
Overall Diameter43 1/2"
Speed ControllableNo
StandardsAMCA SOUND AND AIR, UL/CUL 705

Shipping Info:

Ship weight (kg) 170.1945
Ship height (cm)83.82
Ship length (cm)113.67
Ship width (cm)113.67
HS code8414596090
Country of OriginUS

Product Variants

ProductModelBlade Dia.PhaseOverall HeightBase LengthBase WidthShaft Dia. Sheave EndMax. BhpMotor VoltagePrice
DAYTON 7HZ10 Exhaust Vent With Drive Package 208-230/460 V | AF3MDR 7HZ1024"326"36 3/8"36 3/8"3/4"2/5 bhp208-230/460V€1,966.96
DAYTON 7HZ11 Exhaust Vent With Drive Package 115/208-230 V | AF3MDT 7HZ1124"126"36 3/8"36 3/8"3/4"3/5 bhp115/208-230V€1,984.38
DAYTON 7HZ12 Exhaust Vent With Drive Package 208-220/440 V | AF3MDU 7HZ1224"326"36 3/8"36 3/8"3/4"3/5 bhp208-220/440V€2,254.80
DAYTON 7HZ13 Exhaust Vent With Drive Package 115/208-230 V | AF3MDV 7HZ1324"126"36 3/8"36 3/8"3/4"9/10 bhp115/208-230V€2,172.87
DAYTON 7HZ14 Exhaust Vent With Drive Package 208-220/440 V | AF3MDW 7HZ1424"326"36 3/8"36 3/8"3/4"9/10 bhp208-220/440V€2,294.16
DAYTON 7HZ15 Exhaust Vent With Drive Package 115/208-230 V | AF3MDX 7HZ1530"130"38 3/4"38 3/4"1"9/10 bhp115/208-230V€2,381.93
DAYTON 7HZ16 Exhaust Vent With Drive Package 208-220/440 V | AF3MDY 7HZ1630"330"38 3/4"38 3/4"1"9/10 bhp208-220/440V€2,327.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7HZ18 Exhaust Vent With Drive Package 115/208-230 V
€3,143.70 /unit