EATON KPS3200W | BH4KBU

EATON KPS3200W Molded Case Circuit Breaker, Kp-Frame, 200 A, 3-Pole, Standard Interrupt

Item: BH4KBU Model: KPS3200W
In Stock

Get it by Tuesday, Jun 10

€5,810.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating200A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeKP
ClassDefinite Purpose
Height5.49"
Interrupt Rating65 kAIC at 240V AC, 25 kAIC at 600V AC, 35 kAIC at 480V AC
Length4.31"
NotesFP (15-225A), KP (200-400A), LP (450-600A) And MP (700-800A) Frames Ship Standard Without Lugs Or Mounting Hardware, Offering Additional Flexibility
Number Of Poles3
TerminalsWithout Terminals
Trip TypeFixed Thermal, Fixed Magnetic
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5.49"

Shipping Info:

Ship weight (kg) 5.13
Ship height (cm)13.94
Ship length (cm)10.95
Ship width (cm)13.94
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeVoltageTypeNumber Of PolesPrice
EATON KPH3175W | BH4JYU KPH3175WKP600V AC-3€8,717.21
EATON KPH3250W | BH4JYV KPH3250WKP600V AC-3€8,717.21
EATON KPH3400W | BH4JYX KPH3400WKP600V AC-3€8,717.21
EATON KPH3300W | BH4JYZ KPH3300WKP600V AC-3€8,717.21
EATON KPH3200W | BH4JZJ KPH3200WKP600V AC-3€8,717.21
EATON KPS3400W | BH4KBQ KPS3400WKP600V AC-3€5,810.86
RFQ
EATON KPS3175W | BH4KBR KPS3175WKP600V AC-3€5,810.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KPS3200W Molded Case Circuit Breaker, Kp-Frame, 200 A, 3-Pole, Standard Interrupt
€5,810.86 /unit