Stafford Mfg 8C008 Shaft Collar, 2 Piece Split, Clamp Type, 1/2 Inch Bore, 316SS | CJ6JET

STAFFORD MFG 8C008 Shaft Collar, 2 Piece Split, Clamp Type, 1/2 Inch Bore, 316SS

Item: CJ6JET Model: 8C008
Limited Availability
€31.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1/2"
MaterialStainless Steel
Material GradeGrade 316
Outside Dia.1 1/8"
Screw Length1/2"
Screw Size#8-32
TypeLow Profile
Width0.406"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeTypeMaterialPrice
Stafford Mfg 8C002 Shaft Collar, 2 Piece Split, Clamp Type, 1/8 Inch Bore, 316SS | CJ6JEL 8C0021/2"5/16"1/8"#4-40Low ProfileStainless Steel€29.61
RFQ
Stafford Mfg 8C003 Shaft Collar, 2 Piece Split, Clamp Type, 3/16 Inch Bore, 316SS | CJ6JEM 8C0035/8"5/16"3/16"#4-40Low ProfileStainless Steel€27.14
RFQ
Stafford Mfg 8C004 Shaft Collar, 2 Piece Split, Clamp Type, 1/4 Inch Bore, 316SS | CJ6JEN 8C0040.688"5/16"1/4"#4-40Low ProfileStainless Steel€39.38
RFQ
Stafford Mfg 8C005 Shaft Collar, 2 Piece Split, Clamp Type, 5/16 Inch Bore, 316SS | CJ6JEP 8C0050.688"5/16"5/16"#4-40Low ProfileStainless Steel€25.40
RFQ
Stafford Mfg 8C006 Shaft Collar, 2 Piece Split, Clamp Type, 3/8 Inch Bore, 316SS | CJ6JEQ 8C0067/8"3/8"3/8"#6-32Low ProfileStainless Steel€30.26
RFQ
Stafford Mfg 8C007 Shaft Collar, 2 Piece Split, Clamp Type, 7/16 Inch Bore, 316SS | CJ6JER 8C0070.938"3/8"7/16"#6-32Low ProfileStainless Steel€27.94
RFQ
Stafford Mfg 8C009 Shaft Collar, 2 Piece Split, Clamp Type, 9/16 Inch Bore, 316SS | CJ6JEU 8C0091.313"1/2"9/16"#10-32Low ProfileStainless Steel€38.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 8C008 Shaft Collar, 2 Piece Split, Clamp Type, 1/2 Inch Bore, 316SS
€31.75 /unit