EATON KES4250LSI | BH4JUB

EATON KES4250LSI Trip Unit, Kes 310+ Electronic, 250 A, 4 Pole, 310+ Electronic Lsi, Frame K

Item: BH4JUB Model: KES4250LSI
In Stock

Get it by Tuesday, Jun 17

€8,931.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating250A
Frame SizeFrame K
Height5 1/2"
Length8 1/2"
Number Of Poles4
SeriesSeries C
Trip Type310+ Electronic LSI
TypeKES 310+ Electronic
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 2/5"

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)13.97
Ship length (cm)21.59
Ship width (cm)13.72
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HLAM34A0T | BH3DNH HLAM34A0THLAM34A0T€15,823.51
EATON HMA32000TM | BH3EBT HMA32000TMHMA32000TM€31,282.18
EATON HMA3500T | BH3ECM HMA3500THMA3500T€31,282.18
EATON HMA3400T | BH3ECN HMA3400THMA3400T€31,282.18
EATON HMA34000TM | BH3ECP HMA34000TMHMA34000TM€31,282.18
EATON HMA3300T | BH3ECQ HMA3300THMA3300T€31,282.18
EATON HMA3350T | BH3ECR HMA3350THMA3350T€31,282.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KES4250LSI Trip Unit, Kes 310+ Electronic, 250 A, 4 Pole, 310+ Electronic Lsi, Frame K
€8,931.74 /unit