EATON HLAM34A0T | BH3DNH

EATON HLAM34A0T Trip Unit, 400 A, 3 Pole, 1000 V, Frame J-K, No Accessory And Terminal

Item: BH3DNH Model: HLAM34A0T
In Stock

Get it by Friday, Jun 13

€15,823.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
AccessoriesNo Accessory And Terminal
Amps Rating400A
Frame SizeFrame J-K
Height0.001"
Length0.001"
NotesBreaker Service Center Pricing Program
Number Of Poles3
TypeMolded Case Circuit Breaker
Voltage Rating1000V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.001 lbs.
Width0.001"

Shipping Info:

Ship weight (kg) 0.0004
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HMA32000TM | BH3EBT HMA32000TMHMA32000TM€31,282.18
EATON HMA3500T | BH3ECM HMA3500THMA3500T€31,282.18
EATON HMA3400T | BH3ECN HMA3400THMA3400T€31,282.18
EATON HMA34000TM | BH3ECP HMA34000TMHMA34000TM€31,282.18
EATON HMA3300T | BH3ECQ HMA3300THMA3300T€31,282.18
EATON HMA3350T | BH3ECR HMA3350THMA3350T€31,282.18
EATON HMA33000TM | BH3ECT HMA33000TMHMA33000TM€31,282.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HLAM34A0T Trip Unit, 400 A, 3 Pole, 1000 V, Frame J-K, No Accessory And Terminal
€15,823.51 /unit