EATON KES3400LSIGVX | BH4JUC

EATON KES3400LSIGVX Trip Unit, Complete Breaker, 400 A, 3 Pole, 310+ Electronic Lsig, Frame K, Nema 4/4X

Item: BH4JUC Model: KES3400LSIGVX
In Stock

Get it by Wednesday, Jun 11

€8,829.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating400A
Frame SizeFrame K
Height4 3/25"
Length6 1/2"
Nema Enclosure RatingNEMA 4, NEMA 4X
Number Of Poles3
SeriesSeries C
Special FeaturesComplete Breaker
Trip Type310+ Electronic LSIG
TypeKES 310+ Electronic
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 1/4"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.46
Ship length (cm)16.51
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HLAM34A0T | BH3DNH HLAM34A0THLAM34A0T€15,823.51
EATON HMA32000TM | BH3EBT HMA32000TMHMA32000TM€31,282.18
EATON HMA3500T | BH3ECM HMA3500THMA3500T€31,282.18
EATON HMA3400T | BH3ECN HMA3400THMA3400T€31,282.18
EATON HMA34000TM | BH3ECP HMA34000TMHMA34000TM€31,282.18
EATON HMA3300T | BH3ECQ HMA3300THMA3300T€31,282.18
EATON HMA3350T | BH3ECR HMA3350THMA3350T€31,282.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KES3400LSIGVX Trip Unit, Complete Breaker, 400 A, 3 Pole, 310+ Electronic Lsig, Frame K, Nema 4/4X
€8,829.06 /unit