EATON KES3125ALSIGB21 | BH4JPU

EATON KES3125ALSIGB21 Trip Unit, 125 A, 3 Pole, 310+ Electronic Alsig, Ground Fault Alarm With Right-Hand Trip

Item: BH4JPU Model: KES3125ALSIGB21
In Stock

Get it by Tuesday, Jun 10

€12,835.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Alarm LockoutGround Fault Alarm With Right-Hand Trip
Amps Rating125A
Frame SizeFrame J-K
Height5 1/2"
Length6 4/5"
Number Of Poles3
SeriesSeries C
Trip Type310+ Electronic ALSIG
TypeTrip Unit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.3"

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)13.97
Ship length (cm)17.27
Ship width (cm)10.92
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JT3225T Circuit Breaker Trip Unit Jt 225 Amp 600vac 3p | AG8QFN JT3225TJT3225T€736.19
EATON JT3250FA Circuit Breaker Trip Unit 250 Amp 600vac 3p | AG8QFP JT3250FAJT3250FA€1,215.65
EATON KT3200T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RBY KT3200TKT3200T€838.09
EATON KT3225T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RCA KT3225TKT3225T€838.09
EATON KT3250T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RCB KT3250TKT3250T€838.09
EATON LES3600LS Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFR LES3600LSLES3600LS-
RFQ
EATON LES3600LSI Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFU LES3600LSILES3600LSI-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KES3125ALSIGB21 Trip Unit, 125 A, 3 Pole, 310+ Electronic Alsig, Ground Fault Alarm With Right-Hand Trip
€12,835.59 /unit