EATON KDC3300 Circuit Breaker Feed-thru 300 Amp 600vac 3p 100kaic@480v | AG8QZB

EATON KDC3300 Molded Case Circuit Breaker, K-Frame, Kdc Type, 3-Pole, 300A, 600 Vac, 250 Vdc, Aluminum

Item: AG8QZB Model: KDC3300
In Stock : 9 Units

Get it by Thursday, Jun 12

€5,292.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height5 1/2"
Length4.1"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight11.5 lbs.
Width5 1/2"

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)13.97
Ship length (cm)10.41
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON KDC3100 Circuit Breaker Feed-thru 100 Amp 600vac 3p 100kaic@480v | AG8QYU KDC3100KDC3100-
RFQ
EATON KDC3125 Circuit Breaker Feed-thru 125 Amp 600vac 3p 100kaic@480v | AG8QYV KDC3125KDC3125-
RFQ
EATON KDC3150 Circuit Breaker Feed-thru 150 Amp 600vac 3p 100kaic@480v | AG8QYW KDC3150KDC3150-
RFQ
EATON KDC3175 Circuit Breaker Feed-thru 175 Amp 600vac 3p 100kaic@480v | AG8QYX KDC3175KDC3175-
RFQ
EATON KDC3200 Circuit Breaker Feed-thru 200 Amp 600vac 3p 100kaic@480v | AG8QYY KDC3200KDC3200€5,292.88
EATON KDC3225 Circuit Breaker Feed-thru 225 Amp 600vac 3p 100kaic@480v | AG8QYZ KDC3225KDC3225€5,292.88
EATON KDC3250 Circuit Breaker Feed-thru 250 Amp 600vac 3p 100kaic@480v | AG8QZA KDC3250KDC3250€5,292.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KDC3300 Molded Case Circuit Breaker, K-Frame, Kdc Type, 3-Pole, 300A, 600 Vac, 250 Vdc, Aluminum
€5,292.88 /unit