EATON KD3400X15Y04 | BH4HWT

EATON KD3400X15Y04 Molded Case Circuit Breaker, 3-Pole, K-Frame, Kd Type, 400A, 600 Vac, 250 Vdc

Item: BH4HWT Model: KD3400X15Y04
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height5 1/2"
Length4.1"
Notes3TA401K Load, 3TA400K Line
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight11.5 lbs.
Width5 1/2"

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)13.97
Ship length (cm)10.41
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON KD3100 Circuit Breaker Feed-thru 100 Amp 600vac 3p 35kaic@480v | AG8QYB KD3100KD3100€3,224.56
EATON KD3125 Circuit Breaker Feed-thru 125 Amp 600vac 3p 35kaic@480v | AG8QYC KD3125KD3125€3,224.56
EATON KD3150 Circuit Breaker Feed-thru 150 Amp 600vac 3p 35kaic@480v | AG8QYD KD3150KD3150€3,224.56
EATON KD3175 Circuit Breaker Feed-thru 175 Amp 600vac 3p 35kaic@480v | AG8QYE KD3175KD3175€3,224.56
EATON KD3200 Circuit Breaker Feed-thru 200 Amp 600vac 3p 35kaic@480v | AG8QYF KD3200KD3200€3,224.56
EATON KD3225 Circuit Breaker Feed-thru 225 Amp 600vac 3p 35kaic@480v | AG8QYG KD3225KD3225€3,224.56
EATON KD3400KW Circuit Breaker Feed-thru 400 Amp 600vac 3p 35kaic@480v | AG8QYP KD3400KWKD3400KW€3,224.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KD3400X15Y04 Molded Case Circuit Breaker, 3-Pole, K-Frame, Kd Type, 400A, 600 Vac, 250 Vdc