EATON KD3225 Circuit Breaker Feed-thru 225 Amp 600vac 3p 35kaic@480v | AG8QYG

EATON KD3225 Molded Case Circuit Breaker, K-Frame, 225 A, 3-Pole, 600 Vac, 250 Vdc, Kd Breaker

Item: AG8QYG Model: KD3225
In Stock : 45 Units

Get it by Tuesday, Jun 10

€3,224.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height5 1/2"
Length4.1"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight11.5 lbs.
Width5 1/2"

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)13.97
Ship length (cm)10.41
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON KD3100 Circuit Breaker Feed-thru 100 Amp 600vac 3p 35kaic@480v | AG8QYB KD3100KD3100€3,224.56
EATON KD3125 Circuit Breaker Feed-thru 125 Amp 600vac 3p 35kaic@480v | AG8QYC KD3125KD3125€3,224.56
EATON KD3150 Circuit Breaker Feed-thru 150 Amp 600vac 3p 35kaic@480v | AG8QYD KD3150KD3150€3,224.56
EATON KD3175 Circuit Breaker Feed-thru 175 Amp 600vac 3p 35kaic@480v | AG8QYE KD3175KD3175€3,224.56
EATON KD3200 Circuit Breaker Feed-thru 200 Amp 600vac 3p 35kaic@480v | AG8QYF KD3200KD3200€3,224.56
EATON KD3400KW Circuit Breaker Feed-thru 400 Amp 600vac 3p 35kaic@480v | AG8QYP KD3400KWKD3400KW€3,224.56
EATON KD2100 | BH4HKJ KD2100KD2100-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KD3225 Molded Case Circuit Breaker, K-Frame, 225 A, 3-Pole, 600 Vac, 250 Vdc, Kd Breaker
€3,224.56 /unit