EATON JGSDC3200FAG | BH4GFK

EATON JGSDC3200FAG Molded Case Circuit Breaker, Jg-Frame, 200A, 3-Pole, With Terminals, Cu Wire

Item: BH4GFK Model: JGSDC3200FAG
In Stock

Get it by Thursday, Jun 12

€5,254.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating200A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeJG
ClassV DC
FrameJG
Height4.13"
Length3.57"
Mounting HardwareMetric
Number Of Poles3
TerminalsLine And Load
Trip TypeFixed Thermal, Adjustable Magnetic
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)10.49
Ship length (cm)9.07
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON JGSDC3070FAG | BH4GER JGSDC3070FAGJG3600V AC/250V DC€5,254.99
EATON JGSDC3090FAW | BH4GEU JGSDC3090FAWJG3600V AC/250V DC-
RFQ
EATON JGSDC3090FAG | BH4GEW JGSDC3090FAGJG3600V AC/250V DC-
RFQ
EATON JGSDC3150FAW | BH4GFC JGSDC3150FAWJG3600V AC/250V DC-
RFQ
EATON JGSDC3100FAG | BH4GFD JGSDC3100FAGJG3600V AC/250V DC-
RFQ
EATON JGSDC3100FAW | BH4GFE JGSDC3100FAWJG3600V AC/250V DC-
RFQ
EATON JGSDC3070FAW | BH4GFF JGSDC3070FAWJG3600V AC/250V DC€4,908.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGSDC3200FAG Molded Case Circuit Breaker, Jg-Frame, 200A, 3-Pole, With Terminals, Cu Wire
€5,254.99 /unit