EATON JGSDC3125FAW | BH4GFL

EATON JGSDC3125FAW Molded Case Circuit Breaker, Jg Breaker, 3-Pole, 125A, 600 Vac, 250 Vdc

Item: BH4GFL Model: JGSDC3125FAW
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating125A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeJG
ClassV DC
FrameJG
Height4.13"
Interrupt Rating18 kAIC at 600V AC, 40 kAIC at 415V AC, 85 kAIC at 240V AC, 35 kAIC at 480V AC
Length3.57"
Number Of Poles3
TerminalsWithout Terminals
Trip TypeFixed Thermal, Adjustable Magnetic
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)10.49
Ship length (cm)9.07
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON JGSDC3070FAG | BH4GER JGSDC3070FAGJG3600V AC/250V DC€5,254.99
EATON JGSDC3090FAW | BH4GEU JGSDC3090FAWJG3600V AC/250V DC-
RFQ
EATON JGSDC3090FAG | BH4GEW JGSDC3090FAGJG3600V AC/250V DC-
RFQ
EATON JGSDC3150FAW | BH4GFC JGSDC3150FAWJG3600V AC/250V DC-
RFQ
EATON JGSDC3100FAG | BH4GFD JGSDC3100FAGJG3600V AC/250V DC-
RFQ
EATON JGSDC3100FAW | BH4GFE JGSDC3100FAWJG3600V AC/250V DC-
RFQ
EATON JGSDC3070FAW | BH4GFF JGSDC3070FAWJG3600V AC/250V DC€4,908.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGSDC3125FAW Molded Case Circuit Breaker, Jg Breaker, 3-Pole, 125A, 600 Vac, 250 Vdc