EATON JGS605032G | BH4GCL

EATON JGS605032G Molded Case Circuit Breaker, Jg-Frame, Jg Breaker, Lsi Trip, 4-Pole, 50A, Line/Load

Item: BH4GCL Model: JGS605032G
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating50A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeJG
FrameJG
Frequency Rating50/60 Hz
Height7"
Interrupt Rating35 kAIC at 480V AC, 85 kAIC at 240V AC, 18 kAIC at 600V AC
Length3 11/25"
Mfr. SeriesSeries G
Number Of Poles4
Protection Type60% Protected Neutral Pole
TerminalsLine And Load
Trip TypeElectronic LSI
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5.34"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)17.78
Ship length (cm)8.74
Ship width (cm)13.56
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON JGC305032G | BH4EKW JGC305032GJG3600V AC/250V DC-
RFQ
EATON JGC305036G | BH4EKX JGC305036GJG3600V AC/250V DC€6,350.50
EATON JGC310032G | BH4ELH JGC310032GJG3600V AC/250V DC€5,631.80
EATON JGC316032G | BH4ELV JGC316032GJG3600V AC€5,631.80
EATON JGC310036G | BH4ELX JGC310036GJG3600V AC/250V DC-
RFQ
EATON JGC316036G | BH4EMD JGC316036GJG3600V AC€6,350.50
EATON JGC325032G | BH4EMR JGC325032GJG3600V AC€5,930.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGS605032G Molded Case Circuit Breaker, Jg-Frame, Jg Breaker, Lsi Trip, 4-Pole, 50A, Line/Load