EATON JGS4250NN | BH4GCM

EATON JGS4250NN Molded Case Circuit Breaker, 600 VAC, 250A, 4P

Item: BH4GCM Model: JGS4250NN
In Stock

Get it by Tuesday, Jun 10

€1,927.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Frame
Amps Rating250A
Circuit Breaker Frame TypeFrame Only
Circuit Breaker TypeJg
FrameJG
Height5.34"
Interrupt Rating85 KAIC at 240V AC, 35 KAIC at 480V AC, 18 KAIC at 600V AC, 40 KAIC at 415V AC
Length3.57"
Number Of Poles4
TypeComplete Breaker
Voltage Rating600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5.34"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)13.56
Ship length (cm)9.07
Ship width (cm)13.56
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JGC3250NN | BH4EMZ JGC3250NNJGC3250NN€4,605.18
EATON JGC4250NN | BH4EQB JGC4250NNJGC4250NN-
RFQ
EATON JGE3250NNWC | BH4EZG JGE3250NNWCJGE3250NNWC€1,332.14
EATON JGE4250NNW03 | BH4FBP JGE4250NNW03JGE4250NNW03€1,555.23
EATON JGE4250NN | BH4FBQ JGE4250NNJGE4250NN€1,282.53
EATON JGH3250NNWC | BH4FLA JGH3250NNWCJGH3250NNWC-
RFQ
EATON JGH4250NN | BH4FMZ JGH4250NNJGH4250NN€4,693.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGS4250NN Molded Case Circuit Breaker, 600 VAC, 250A, 4P
€1,927.53 /unit