EATON JGC3250NN | BH4EMZ

EATON JGC3250NN Molded Case Circuit Breaker, 600 VAC, 250A, 3P

Item: BH4EMZ Model: JGC3250NN
In Stock

Get it by Wednesday, Jun 11

€4,605.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Frame
Amps Rating250A
Circuit Breaker Frame TypeFrame Only
Circuit Breaker TypeJg
FrameJG
Frequency50-60 Hz
Height4.13"
Interrupt Rating200 KAIC at 240V AC, 35 KAIC at 600V AC, 100 KAIC at 480V AC
Length3.57"
Number Of Poles3
Rating80% Rated
SeriesSeries G
TypeFrame Only
Voltage Rating600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)10.49
Ship length (cm)9.07
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JGC4250NN | BH4EQB JGC4250NNJGC4250NN-
RFQ
EATON JGE3250NNWC | BH4EZG JGE3250NNWCJGE3250NNWC€1,332.14
EATON JGE4250NNW03 | BH4FBP JGE4250NNW03JGE4250NNW03€1,555.23
EATON JGE4250NN | BH4FBQ JGE4250NNJGE4250NN€1,282.53
EATON JGH3250NNWC | BH4FLA JGH3250NNWCJGH3250NNWC-
RFQ
EATON JGH4250NN | BH4FMZ JGH4250NNJGH4250NN€4,693.15
EATON JGH4250NNW03 | BH4FNM JGH4250NNW03JGH4250NNW03-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGC3250NN Molded Case Circuit Breaker, 600 VAC, 250A, 3P
€4,605.18 /unit