EATON JGHDC3250FAW | BH4FRN

EATON JGHDC3250FAW Molded Case Circuit Breaker, Jg-Frame, Jghdc Type, 3-Pole, 250A, 600 Vac, 250 Vdc

Item: BH4FRN Model: JGHDC3250FAW
In Stock

Get it by Tuesday, Jun 10

€9,937.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating250A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeJG
ClassV DC
FrameJG
Height4.13"
Length3.57"
Number Of Poles3
TerminalsWithout Terminals
Trip TypeFixed Thermal, Adjustable Magnetic
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)10.49
Ship length (cm)9.07
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON JGHDC3090FAW | BH4FQT JGHDC3090FAWJG3600V AC/250V DC€9,558.27
EATON JGHDC3090FAG | BH4FQW JGHDC3090FAGJG3600V AC/250V DC-
RFQ
EATON JGHDC3125FAG | BH4FQX JGHDC3125FAGJG3600V AC/250V DC€9,929.39
EATON JGHDC3100FAG | BH4FQZ JGHDC3100FAGJG3600V AC/250V DC€9,929.39
EATON JGHDC3070FAG | BH4FRA JGHDC3070FAGJG3600V AC/250V DC€9,929.39
EATON JGHDC3100FAW | BH4FRB JGHDC3100FAWJG3600V AC/250V DC-
RFQ
EATON JGHDC3070FAW | BH4FRC JGHDC3070FAWJG3600V AC/250V DC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGHDC3250FAW Molded Case Circuit Breaker, Jg-Frame, Jghdc Type, 3-Pole, 250A, 600 Vac, 250 Vdc
€9,937.65 /unit