EATON JGHDC3090FAW | BH4FQT

EATON JGHDC3090FAW Molded Case Circuit Breaker, 3-Pole, 90A, 600 Vac, 250 Vdc, 25 Kaic At 600 Vac

Item: BH4FQT Model: JGHDC3090FAW
In Stock

Get it by Thursday, Jun 12

€9,558.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating90A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeJG
FrameJG
Frequency Rating50/60 Hz
Height7"
Interrupt Rating65 kAIC at 480V AC, 25 kAIC at 600V AC, 100 kAIC at 240V AC
Length3 11/25"
Mfr. SeriesSeries G
Number Of Poles3
TerminalsWithout Terminals
Trip TypeFixed Thermal, Adjustable Magnetic
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)17.78
Ship length (cm)8.74
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON JGHDC3090FAG | BH4FQW JGHDC3090FAGJG3600V AC/250V DC-
RFQ
EATON JGHDC3125FAG | BH4FQX JGHDC3125FAGJG3600V AC/250V DC€9,929.39
EATON JGHDC3100FAG | BH4FQZ JGHDC3100FAGJG3600V AC/250V DC€9,929.39
EATON JGHDC3070FAG | BH4FRA JGHDC3070FAGJG3600V AC/250V DC€9,929.39
EATON JGHDC3100FAW | BH4FRB JGHDC3100FAWJG3600V AC/250V DC-
RFQ
EATON JGHDC3070FAW | BH4FRC JGHDC3070FAWJG3600V AC/250V DC-
RFQ
EATON JGHDC3150FAG | BH4FRD JGHDC3150FAGJG3600V AC/250V DC€9,929.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JGHDC3090FAW Molded Case Circuit Breaker, 3-Pole, 90A, 600 Vac, 250 Vdc, 25 Kaic At 600 Vac
€9,558.27 /unit