EATON JDC3250VWH09U17 | BH4EGV

EATON JDC3250VWH09U17 Molded Case Circuit Breaker, J-Frame, Jdc Type, 3-Pole, 250A, 600 Vac, 250 Vdc

Item: BH4EGV Model: JDC3250VWH09U17
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4.13"
Length4.06"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 4.1175
Ship height (cm)10.49
Ship length (cm)10.31
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JDC3070 Circuit Breaker Feed-thru 70 Amp 600vac 3p 100kaic@480v | AG8QCW JDC3070JDC3070-
RFQ
EATON JDC3090 Circuit Breaker Feed-thru 90 Amp 600vac 3p 100kaic@480v | AG8QCX JDC3090JDC3090-
RFQ
EATON JDC3100 Circuit Breaker Feed-thru 100 Amp 600vac 3p 100kaic@480v | AG8QCY JDC3100JDC3100€4,970.71
EATON JDC3125 Circuit Breaker Feed-thru 125 Amp 600vac 3p 100kaic@480v | AG8QCZ JDC3125JDC3125€4,970.71
EATON JDC3150 Circuit Breaker Feed-thru 150 Amp 600vac 3p 100kaic@480v | AG8QDA JDC3150JDC3150€4,970.71
EATON JDC3175 Circuit Breaker Feed-thru 175 Amp 600vac 3p 100kaic@480v | AG8QDB JDC3175JDC3175€4,970.71
EATON JDC3200 Circuit Breaker Feed-thru 200 Amp 600vac 3p 100kaic@480v | AG8QDC JDC3200JDC3200€4,970.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JDC3250VWH09U17 Molded Case Circuit Breaker, J-Frame, Jdc Type, 3-Pole, 250A, 600 Vac, 250 Vdc