EATON JDC3250 Circuit Breaker Feed-thru 250 Amp 600vac 3p 100kaic@480v | AG8QDE

EATON JDC3250 Molded Case Circuit Breaker, J-Frame, Jdc Type, 3-Pole, 250A, 600 Vac, 250 Vdc, Aluminum

Item: AG8QDE Model: JDC3250
In Stock : 2 Units

Get it by Friday, Jun 6

€5,561.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4.13"
Length4.06"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight14.25 lbs.
Width4.13"

Shipping Info:

Ship weight (kg) 6.4125
Ship height (cm)10.49
Ship length (cm)10.31
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JDC3070 Circuit Breaker Feed-thru 70 Amp 600vac 3p 100kaic@480v | AG8QCW JDC3070JDC3070-
RFQ
EATON JDC3090 Circuit Breaker Feed-thru 90 Amp 600vac 3p 100kaic@480v | AG8QCX JDC3090JDC3090-
RFQ
EATON JDC3100 Circuit Breaker Feed-thru 100 Amp 600vac 3p 100kaic@480v | AG8QCY JDC3100JDC3100€4,970.71
EATON JDC3125 Circuit Breaker Feed-thru 125 Amp 600vac 3p 100kaic@480v | AG8QCZ JDC3125JDC3125€4,970.71
EATON JDC3150 Circuit Breaker Feed-thru 150 Amp 600vac 3p 100kaic@480v | AG8QDA JDC3150JDC3150€4,970.71
EATON JDC3175 Circuit Breaker Feed-thru 175 Amp 600vac 3p 100kaic@480v | AG8QDB JDC3175JDC3175€4,970.71
EATON JDC3200 Circuit Breaker Feed-thru 200 Amp 600vac 3p 100kaic@480v | AG8QDC JDC3200JDC3200€4,970.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JDC3250 Molded Case Circuit Breaker, J-Frame, Jdc Type, 3-Pole, 250A, 600 Vac, 250 Vdc, Aluminum
€5,561.66 /unit