Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 1133-24 Long Range Nib/Standard Jaw Digital Caliperch to 24 in/0 to 600 mm Range | CR4TFL

INSIZE 1133-24 Long Range Nib/Standard Jaw Digital Caliperch to 24 in/0 to 600 mm Range

Item: CR4TFL Model: 1133-24Cross Ref: 408N67
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,228.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaliper
Absolute PositioningYes
Accuracy+/-0.002"
Battery IncludedYes
Battery SizeCR2032
Caliper MaterialStainless Steel
Case TypePlastic Case
Compatible Spc CableMFR. No. 7302-SPC5A, MFR. No. 7302-SPC5B, MFR. No. 7305-SPC2A, MFR. No. 7306-20
Coolant ResistantNo
Data Output TypeCabled
Dimension TypeImperial/Metric
Display TypeDigital
FeaturesElectronic Caliper With Interchangeable Points
IncludesHard Plastic Case
Includes CaseYes
Ip RatingNot Rated
Jaw Actuation TypeFine Adjust Carriage
Jaw Depth3.938"
Jaw Depth Upper Jaw1 3/4"
Jaw MaterialStainless Steel
Jaw ShapeNib Style
Long Form Calibration CertificateNo
Max. Measurement24"
MeasurementsInside, Outside, Step
Measures DepthNo
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
Range0" to 24", 0 mm to 600 mm
Spc OutputYes
Water ResistantNo
With Locking NutYes
Jaw Depth - Upper Jaw1 3/4"
Maximum Measurement - Inch24"
Maximum Measurement - Mm600 mm
Minimum Measurement - Fractional Inch0"
Minimum Measurement - Mm0 mm
Resolution0.0005"

Shipping Info:

Ship weight (kg) 3.5055
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRangeAccuracyJaw DepthJaw Depth Upper JawMax. MeasurementJaw Actuation TypeSpc OutputDisplay TypePrice
INSIZE 1133-40 Long Range Nib/Standard Jaw Digital Caliperch to 40 in/0 to 1000 mm Range | CR4TFM 1133-400" to 40", 0 mm to 1000 mm+/-0.0031"5 7/8"2 5/16"40"Fine Adjust CarriageYesDigital€2,229.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 1133-24 Long Range Nib/Standard Jaw Digital Caliperch to 24 in/0 to 600 mm Range
€1,228.43 /unit