EATON J02N | BH4DNZ

EATON J02N Auxiliary Contact, 2 Contact, Silver Cadmium Alloy

Item: BH4DNZ Model: J02N
In Stock

Get it by Tuesday, Jun 17

€633.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuxiliary Contact
AccessoriesMotor Control Accessory
Height1"
Length1"
NoteMaximum Of 4 Contacts Per Starter Or Contactor
Product NameEaton A200 NEMA motor control auxiliary contact
SeriesA200 Series
Used WithStarters
Warranty1 yr.
Weight0.1 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightUsed With ContactorsPrice
EATON J11 | BH4DNW J111 1/2"-€180.80
EATON J11N | BH4DPA J11N2"-€531.25
EATON J20 | BH4DPE J20-Starters€180.80
EATON J1C | BH4DPF J1C1.3"-€221.39
EATON J20N | BH4DPG J20N1"-€761.24
EATON J02 | BH4DPH J02--€154.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON J02N Auxiliary Contact, 2 Contact, Silver Cadmium Alloy
€633.25 /unit