EATON IQ260MA65120 | BH4DAG

EATON IQ260MA65120 Electronic Power Quality Meter With Integral Display, 90 to 265 VAC/VDC, 5A, Led Display

Item: BH4DAG Model: IQ260MA65120
In Stock

Get it by Friday, Jun 13

€8,769.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
%thd - Amps And VoltageTo 40th
Amps Sensor Input5A
Ansi % Revenue AccuracyC12.20 (0.2)
CommunicationsModbus RTU (RS - 485)
Frequency60 Hz
Height4.85"
I/o CapabilityAnalog Input/Output Digital Input/Output
Impulse Transient CaptureNone
InstrumentationPower-Real, Reactive, Apparent View current & voltage phasors on display Current & Voltage - Per Phase Demand Metering Per Phase Power Factor Watts Neutral Current Va demand Current Demand Watt Demand
Length4.85"
LoggingTime/Date Stamp
MemoryNone
Modification 12 relay outputs, 2 status inputs
NotesContains 4 Individual Meters
Power Supply Voltage90-265V AC/DC
TypeMeter (with Integral Display)
Warranty1 yr.
Waveform Capture Sampling Rate400/cycle
Width4.97"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.32
Ship length (cm)12.32
Ship width (cm)12.62
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON IQ260MA51400 | BH4CYP IQ260MA514004.85"€5,515.25
EATON IQ260MA55400 | BH4CYU IQ260MA554004.85"€5,515.25
EATON IQ260MA51100 | BH4CYV IQ260MA511004.85"€5,515.25
EATON IQ260MA55110 | BH4CYW IQ260MA551104.85"€7,053.08
EATON IQ260MA55100 | BH4CYX IQ260MA551004.85"€5,515.25
EATON IQ260MA61100 | BH4CYZ IQ260MA611004.85"€5,515.25
EATON IQ260MA61400 | BH4CZB IQ260MA614004.85"€5,515.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ260MA65120 Electronic Power Quality Meter With Integral Display, 90 to 265 VAC/VDC, 5A, Led Display
€8,769.00 /unit