DIXON 400AWSPAL | BX6QAL

DIXON 400AWSPAL Adapter, 4 Inch Size, Aluminium

Item: BX6QAL Model: 400AWSPAL
Limited Availability
€82.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Coupler/Adapter
Break Quantity0
Connection Size4" x 4"
Connection TypeMale Fitting x Socket Weld
Diameter4 27/32"
For Use WithSCH 40 Pipe
GenderMale
GradeGrade 356T6
Length2 7/8"
MaterialAluminum
Pressure Rating100 psi
TypeAdapter
Weight1.145 lbs.

Shipping Info:

Ship weight (kg) 0.5175
Country of OriginUS

Product Variants

ProductModelConnection TypeCoupling TypeBody MaterialPrice
DIXON 4030-A-AL Adapter 4 x 3 Inch 100 Psi Male Adapter x Fnpt | AB8QBB 26W625 4030-A-ALFemale Fitting x MNPTAAluminum€95.97
DIXON 4030-F-AL Adapter 4 x 3 Inch Male Adapter x Mnpt | AB8QBM 26W635 4030-F-ALMale Fitting x MNPTFAluminum€125.81
DIXON 4030-F-SS | AL4NHJ 4030-F-SSMale Fitting x MNPT--€264.67
DIXON 4030-A-SS | BX7YYH 4030-A-SSFemale Fitting x MNPT--€395.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 400AWSPAL Adapter, 4 Inch Size, Aluminium
€82.56 /unit