EATON IQ250TL61100 | BH4CXZ

EATON IQ250TL61100 Transducer, 60 Hz, 1A, 90 to 265 VAC/VDC Power Supply

Item: BH4CXZ Model: IQ250TL61100
In Stock

Get it by Thursday, Jun 12

€5,037.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
Amps Sensor Input1A
Ansi % Revenue AccuracyC12.20 (0.2)
CommunicationsModbus RTU (RS - 485)
Frequency60 Hz
Height4.85"
I/o CapabilityAnalog Input/Output Digital Input/Output
Impulse Transient CaptureNone
InstrumentationWatt Demand Demand Metering Current & Voltage - Per Phase Current Demand Va demand Power-Real, Reactive, Apparent View current & voltage phasors on display Per Phase Power Factor Neutral Current Watts
Length4.85"
LoggingTime/Date Stamp Data Logging
MemoryNone
Power Supply Voltage90-265V AC/DC
TypeTransducer Only (no Display)
Warranty1 yr.
Waveform Capture Sampling Rate400/cycle
Width4.93"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.32
Ship length (cm)12.32
Ship width (cm)12.52
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON IQ250MA55100 | BH4CTL IQ250MA551004.85"€4,257.30
EATON IQ250MA51100 | BH4CTM IQ250MA511004.85"€4,257.30
EATON IQ250MA51400 | BH4CTR IQ250MA514004.85"€4,257.30
EATON IQ250MA55110 | BH4CTV IQ250MA551104.85"€5,797.95
EATON IQ250MA55400 | BH4CTW IQ250MA554004.85"€4,257.30
EATON IQ250MA55120 | BH4CTY IQ250MA551204.85"€7,511.03
EATON IQ250MA61400 | BH4CUA IQ250MA614004.85"€4,257.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ250TL61100 Transducer, 60 Hz, 1A, 90 to 265 VAC/VDC Power Supply
€5,037.52 /unit