EATON IQ250SA6112 | BH4CXC

EATON IQ250SA6112 Energy Plus Meter, Electronic, Self-Enclosed, 90-400 VAC/VDC, 1A, LED Display

Item: BH4CXC Model: IQ250SA6112
In Stock

Get it by Tuesday, Jun 10

€6,193.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Meter
Amps Sensor Input1A
Ansi % Revenue AccuracyC12.20 (0.2)
Communications802.11 Wireless Ethernet Modbus RTU (RS - 485) Modbus TCP
Frequency60 Hz
Height7.9"
I/o CapabilityProg. Pulse Output --Wh, Varh, Vah
Impulse Transient CaptureNone
InstrumentationVah Varh Current & Voltage - Per Phase Demand Metering Current Demand Wh --Net 4 Quadrant Energy Frequency Neutral Current - yes(calculated) Va Vars Watts Current & Voltage - 3 Phase Min, Max Wh --Positive & Negative Va demand Apparent Power Factor Watt Demand
Length7.53"
LoggingData Logging
Memory2 Megabytes
Options802.11b (Wi-Fi) TCP (RJ45) Modbus RTU (RS-485)
Power Supply Voltage90-400V AC/DC
TypeSelf-enclosed Meter
Warranty1 yr.
Width3.11"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)20.07
Ship length (cm)19.13
Ship width (cm)7.9
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON IQ250SA5511 | BH4CWN IQ250SA55117.9"€4,817.02
EATON IQ250SA5111 | BH4CWX IQ250SA51117.9"€4,817.02
EATON IQ250SA5512 | BH4CWY IQ250SA55127.9"€6,193.72
EATON IQ250SA5112 | BH4CXA IQ250SA51127.9"€6,193.72
EATON IQ250SA6511 | BH4CXD IQ250SA65117.9"€4,817.02
EATON IQ250SA6111 | BH4CXF IQ250SA61117.9"€4,817.02
EATON IQ250SA6512 | BH4CXG IQ250SA65127.9"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ250SA6112 Energy Plus Meter, Electronic, Self-Enclosed, 90-400 VAC/VDC, 1A, LED Display
€6,193.72 /unit