EATON IQ250SA5112 | BH4CXA

EATON IQ250SA5112 Electronic Self-Enclosed Energy Plus Meter, 90 to 400 VAC/VDC, 1A, Led Display

Item: BH4CXA Model: IQ250SA5112
In Stock

Get it by Tuesday, Jun 10

€6,193.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Meter
Amps Sensor Input1A
Ansi % Revenue AccuracyC12.20 (0.2)
CommunicationsModbus RTU (RS - 485) 802.11 Wireless Ethernet Modbus TCP
Frequency50 Hz
Height7.9"
I/o CapabilityProg. Pulse Output --Wh, Varh, Vah
Impulse Transient CaptureNone
InstrumentationVa demand Watts Current Demand Frequency Neutral Current - yes(calculated) Va Vah Varh Current & Voltage - Per Phase 4 Quadrant Energy Watt Demand Vars Current & Voltage - 3 Phase Min, Max Wh --Net Demand Metering Apparent Power Factor Wh --Positive & Negative
Length7.53"
LoggingData Logging
Memory2 Megabytes
Options802.11b (Wi-Fi) TCP (RJ45) Modbus RTU (RS-485)
Power Supply Voltage90-400V AC/DC
TypeSelf-enclosed Meter
Warranty1 yr.
Width3.11"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)20.07
Ship length (cm)19.13
Ship width (cm)7.9
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON IQ250SA5511 | BH4CWN IQ250SA55117.9"€4,817.02
EATON IQ250SA5111 | BH4CWX IQ250SA51117.9"€4,817.02
EATON IQ250SA5512 | BH4CWY IQ250SA55127.9"€6,193.72
EATON IQ250SA6112 | BH4CXC IQ250SA61127.9"€6,193.72
EATON IQ250SA6511 | BH4CXD IQ250SA65117.9"€4,817.02
EATON IQ250SA6111 | BH4CXF IQ250SA61117.9"€4,817.02
EATON IQ250SA6512 | BH4CXG IQ250SA65127.9"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ250SA5112 Electronic Self-Enclosed Energy Plus Meter, 90 to 400 VAC/VDC, 1A, Led Display
€6,193.72 /unit