EATON IQ250MA65114-2A | BH4CUU

EATON IQ250MA65114-2A Iq 250 Enclosed Meter, 60 Hz, 5A Secondary

Item: BH4CUU Model: IQ250MA65114-2A
In Stock

Get it by Friday, Jun 13

€11,101.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
Display TypeMeter Faceplate
Frequency Rating60 Hz
Height10.39"
Input5 A Secondary
Length8"
Meter TypeIQ 200 Series, IQ 100 Series
Modification 12 Relay Outputs, 2 Status Inputs
Modification 2Four analog outputs: 4-20 mA
Nema Enclosure RatingNEMA 12
Number Of Meters1
Power Consumption90-265V AC/DC
Power Supply120/240V AC
TypeMeter (with Integral Display)
Warranty1 yr.
Width16.3"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)26.39
Ship length (cm)20.32
Ship width (cm)41.4
Country of OriginUS

Product Variants

ProductModelHeightDisplay TypeTypePrice
EATON IQ250MA65100-2B | BH4CUE IQ250MA65100-2B21"Meter Faceplate-€7,395.14
EATON IQ250MA65100-3B | BH4CUH IQ250MA65100-3B9.58"Meter FaceplateMeter (with Integral Display)€7,638.25
EATON IQ250MA65100-3A | BH4CUJ IQ250MA65100-3A9.58"Meter FaceplateMeter (with Integral Display)€7,177.46
EATON IQ250MA65110-2A | BH4CUK IQ250MA65110-2A10.39"Meter FaceplateMeter (with Integral Display)€9,111.05
EATON IQ250MA65100-4B | BH4CUN IQ250MA65100-4B9.58"Meter FaceplateMeter (with Integral Display)€11,954.90
EATON IQ250MA65110-4A | BH4CUT IQ250MA65110-4A9.58"Meter FaceplateMeter (with Integral Display)€13,670.83
EATON IQ250MA65110-2B | BH4CUV IQ250MA65110-2B10.39"Meter FaceplateMeter (with Integral Display)€9,574.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ250MA65114-2A Iq 250 Enclosed Meter, 60 Hz, 5A Secondary
€11,101.19 /unit