EATON IQ140TA5541 | BH4CNU

EATON IQ140TA5541 Transducer, 50 Hz, 5A, 24 to 48 VDC Power Supply

Item: BH4CNU Model: IQ140TA5541
In Stock

Get it by Friday, Jun 13

€1,860.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
Amps Sensor Input5A
Ansi % Revenue AccuracyC12.20 (0.5)
CommunicationsModbus RTU (RS - 485)
Frequency50 Hz
Height4.85"
I/o CapabilityKYZ output
InstrumentationCurrent & Voltage - 3 Phase Min, Max Apparent Power Factor Watts Watt Demand Va demand Current Demand Vars Frequency Current & Voltage - Per Phase Neutral Current - yes(calculated) Va Demand Metering
Length4.85"
LoggingMin/Max Log
Power Supply Voltage24-48V DC
TypeTransducer Only (no Display)
Warranty1 yr.
Width4.93"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.32
Ship length (cm)12.32
Ship width (cm)12.52
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON IQ140MA5111 | BH4CMN IQ140MA51114.85"€2,323.71
EATON IQ140MA5110 | BH4CMP IQ140MA51104.85"€1,860.09
EATON IQ140MA5112 | BH4CMQ IQ140MA51124.85"€3,547.74
EATON IQ140MA5510 | BH4CMR IQ140MA55104.85"€1,860.09
EATON IQ140MA6140 | BH4CMT IQ140MA61404.85"€1,860.09
EATON IQ140MA5511 | BH4CMV IQ140MA55114.85"€2,323.71
EATON IQ140MA5140 | BH4CMW IQ140MA51404.85"€1,860.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ140TA5541 Transducer, 50 Hz, 5A, 24 to 48 VDC Power Supply
€1,860.09 /unit