Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON HT8LY | BH3PAL

EATON HT8LY Pilot Light Lens, 30 mm Panel Mounting Hole Dia, Yellow, Fresnel, Incandescent/LED

Item: BH3PAL Model: HT8LYCross Ref: 14A157
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLens
Actuator ColorYellow
Bus MaterialPlastic
For Use WithIndicating Lights
Height1"
Length2"
Type30.5 mm, Watertight/Oiltight-HT800
Warranty1 yr.
Width2"
Lens ColorYellow
Lens MaterialPlastic
Lens TypeFresnel
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Overall Depth2"
Overall Height1"
Overall Width2"
Panel Mounting Hole Diameter30 mm
StandardsCSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelLens TypePrice
EATON HT8BB | BH3MHY HT8BB-€27.36
EATON HT8BA | BH3MJF HT8BA-€27.25
EATON HT8BW | BH3MJG HT8BW-€27.36
EATON HT8BG | BH3MJH HT8BG-€31.90
EATON HT8BC | BH3MJL HT8BC-€26.18
EATON HT8BR | BH3MJT HT8BR-€32.04
EATON HT8BY | BH3MJX HT8BY-€27.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8LY Pilot Light Lens, 30 mm Panel Mounting Hole Dia, Yellow, Fresnel, Incandescent/LED
€28.60 /unit