Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON HT8BB | BH3MHY

EATON HT8BB Ht800 Pushbutton, 30.5 Mm, Watertight/Oiltight, Replacement Lens

Item: BH3MHY Model: HT8BBCross Ref: 14A159
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLens
Actuator ColorBlue
ApplicationReplacement Lense
Bus MaterialPlastic
FeaturesHT800 Series
For Use WithPrestest Lights Illuminated Pushbuttons
Height1 2/5"
Length6.65"
Type30.5 mm, Watertight/Oiltight
Warranty1 yr.
Weight0.01 lbs.
Width2"
Compatible Lamp Bulb TypeIncandescent, LED
Compatible With SeriesHT800 PresTest
Ip RatingIP66
Lens ColorBlue
Lens MaterialPlastic
Lens TypeFresnel
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Overall Depth6.65"
Overall Height1 2/5"
Overall Width2"
Panel Mounting Hole Diameter30 mm
StandardsCSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.56
Ship length (cm)16.89
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelLens TypePrice
EATON HT8BA | BH3MJF HT8BA-€27.25
EATON HT8BW | BH3MJG HT8BW-€27.36
EATON HT8BG | BH3MJH HT8BG-€31.90
EATON HT8BC | BH3MJL HT8BC-€26.18
EATON HT8BR | BH3MJT HT8BR-€32.04
EATON HT8BY | BH3MJX HT8BY-€27.36
EATON HT8LA | BH3NWJ HT8LA-€27.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8BB Ht800 Pushbutton, 30.5 Mm, Watertight/Oiltight, Replacement Lens
€30.87 /unit