EATON HT8LP40 | BH3NYP

EATON HT8LP40 Legend Plate, 2.19 x 2.19 Inch Size, Square Plate, Plastic

Item: BH3NYP Model: HT8LP40
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemLegend Plate

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.13
Ship length (cm)2.54
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelLegendHeightPrice
EATON HT8LP13 | BH3NXR HT8LP13---
RFQ
EATON HT8LP21 | BH3NXU HT8LP21--€24.69
EATON HT8LP20 | BH3NXV HT8LP20---
RFQ
EATON HT8LP30 | BH3NXW HT8LP30REVERSE0.05"€24.69
EATON HT8LP18 | BH3NXX HT8LP18--€24.69
EATON HT8LP19 | BH3NXZ HT8LP19--€24.69
EATON HT8LP22 | BH3NYA HT8LP22---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8LP40 Legend Plate, 2.19 x 2.19 Inch Size, Square Plate, Plastic