Flat Shipping

Flat Shipping at €24.99 + VAT

DISCO 9885PK Rivet Pop 1/4 Inch - Pack Of 25

Item: AD3PHE Model: 9885PKCross Ref: 40K828
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.32 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet
For Use OnFord
MaterialSteel
Size1/4"
TypePOP
Blind Rivet TypeOpen End
Body MaterialSteel
ColorYellow
Drill Size1/4"
Head TypeFlanged
Ifi GradeGrade IFI-114-30
Mandrel MaterialSteel
Maximum Material Thickness1/4"
Minimum Material Thickness1/8"
Product TypeBlind Rivet
Shank Diameter0.25"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)6.35
HS code7318230000
Country of OriginUS

Product Variants

ProductModelMaterialTypeSizeFor Use OnPkg. Qty.Price
DISCO 4005PK Rivet Pop 3/16 Inch - Pack Of 25 | AD3PHC 40K826 4005PKAluminumPOP-Ford25€10.87
DISCO 4002PK Rivet Pop 1/4 Inch - Pack Of 25 | AD3PHH 40K831 4002PKSteelPOP1/4"Ford25€24.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DISCO 9885PK Rivet Pop 1/4 Inch - Pack Of 25
€15.32 /pack