Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON HT8HBAL1 | BH3NQR

EATON HT8HBAL1 Pilot Light Complete, 30mm Size, Transformer, 120 VAC, Amber, LED, Round, Plastic

Item: BH3NQR Model: HT8HBAL1Cross Ref: 12K547
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€307.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Actuator TypeStandard
BezelChrome
Height0.01"
IlluminationIlluminated
Length0.01"
Lens ColorAmber
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Supply Voltage120V AC/DC
Type30.5 Mm, Watertight/Oiltight-HT800
Warranty1 yr.
Width0.01"
Body FinishAnodized
Body MaterialAluminum
Includes LensLens Included
Lamp Bulb ColorAmber
Lamp Bulb TypeLED
Lamp Module TypeTransformer
Lens MaterialPlastic
Lens TypeFresnel
Manufacturer Warranty Length1 yr.
Panel Mounting Hole Diameter30 mm
StandardsCSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelTypeHeightPrice
EATON HT8GTFV | BH3NNU HT8GTFV30.5 Mm, Watertight/Oiltight5"€174.17
EATON HT8GTRF3 | BH3NPG HT8GTRF3Prestest0.01"€287.43
EATON HT8GTRF7 | BH3NPL HT8GTRF7Watertight/Oiltight-HT8005"€299.49
EATON HT8GTWF3 | BH3NPP HT8GTWF330.5 Mm, Watertight/Oiltight-HT8000.01"€299.49
EATON HT8GTWL1 | BH3NPQ HT8GTWL1Watertight/Oiltight-HT8005"€342.00
EATON HT8GTT1 | BH3NPT HT8GTT130.5 Mm, Watertight/Oiltight1 2/5"€209.55
EATON HT8GTWF7 | BH3NPU HT8GTWF730.5 Mm, Watertight/Oiltight-HT8002.225"€304.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8HBAL1 Pilot Light Complete, 30mm Size, Transformer, 120 VAC, Amber, LED, Round, Plastic
€307.94 /unit