Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON HT8GDCAL1 | BH3NGB

EATON HT8GDCAL1 Illuminated Pushbutton, 30.5 Mm, 1No Contact, Clear

Item: BH3NGB Model: HT8GDCAL1Cross Ref: 12K461
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€312.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeExtended
BezelChrome
Contact Configuration1 NO
Height1 2/5"
IlluminationIlluminated
Length6.55"
Lens ColorClear
Light Unit Voltage120V AC/DC
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Operator MaterialPlastic
Type30.5 mm, Watertight/Oiltight-HT800
Warranty1 yr.
Width2"
Ac Contact Rating10A @ 600V
ActionMomentary
Bezel MaterialChrome
Contact Form1NO
Dc Contact Rating5 A @ 250 V
Display Qty1
FeaturesAllen Bradley Pushbutton Panel Compatible
Head MaterialMetal
Head/lens ColorClear
Ip RatingIP65
Lamp Bulb TypeLED
Lamp Module TypeTransformer
Lamp Voltage - Maximum120V AC/DC
Manufacturer Warranty Length1 yr.
Mechanical Operating Durability5 x 10^6
Number Of Indicator Lights0
Number Of Operators1
Operating Temperature - Maximum140°F
Operating Temperature - Minimum10°F
Operator IlluminationIlluminated
Operator Voltage Rating - Maximum28V
Overall Depth6.55"
Overall Height1 2/5"
Overall Width2"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleExtended
Resistance PropertiesOil and Grease Resistant, Watertight
SeriesHT800 Series
StandardsCE, CSA, UL LISTED
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)3.56
Ship length (cm)16.64
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelTypeHeightBezelLegendLamp Module TypeBasic MaterialPrice
EATON HT8FBGABF3 | BH3MMP HT8FBGABF330.5 mm, Watertight/Oiltight-HT8005.051"----€389.28
EATON HT8FBGABL1 | BH3MMU HT8FBGABL130.5 mm, Watertight/Oiltight-HT8005.051"----€372.44
EATON HT8FBGABF7 | BH3MMX HT8FBGABF730.5 mm, Watertight/Oiltight-HT8005.051"----€389.28
EATON HT8FBGAL1 | BH3MNB HT8FBGAL130.5 mm, Watertight/Oiltight-HT8005.051"----€362.52
EATON HT8FBGBF7 | BH3MND HT8FBGBF730.5 mm, Watertight/Oiltight-HT8005.051"----€373.74
EATON HT8FBGAF3 | BH3MNF HT8FBGAF330.5 mm, Watertight/Oiltight-HT8005.051"----€373.74
EATON HT8FBGBF3 | BH3MNG HT8FBGBF330.5 mm, Watertight/Oiltight-HT8005.051"----€373.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8GDCAL1 Illuminated Pushbutton, 30.5 Mm, 1No Contact, Clear
€312.03 /unit