Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON HT8FBGAL1 | BH3MNB

EATON HT8FBGAL1 Mushroom Head Push Button, Illuminated, Mushroom Head Profile, Metallic, 30 mm

Item: BH3MNB Model: HT8FBGAL1Cross Ref: 12K611
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€334.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton Assembly
Contact Configuration1 NO
Height5.051"
IlluminationIlluminated
Length2.094"
Lens ColorGreen
Light Unit Voltage120V AC
Nema Enclosure RatingNEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nema RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Positions2
Operating ModePull: Maintained Push: Maintained
Type30.5 mm, Watertight/Oiltight-HT800
Warranty1 yr.
Width2 3/8"
Ac Contact Rating10A @ 600V
ActionMaintained/Maintained
Bezel MaterialAluminum
Contact Form1NO
Dc Contact Rating5 A @ 250 V
Display Qty1
FeaturesAllen Bradley Pushbutton Panel Compatible
Head MaterialMetal
Head/lens ColorGreen
Ip RatingIP65
Lamp Bulb TypeLED
Lamp Module TypeTransformer
Lamp Voltage - Maximum120V AC
Maintained Action ReleasePush/Pull
Manufacturer Warranty Length1 yr.
Mechanical Operating Durability1 x 10^7
Mushroom Head Diameter40 mm
Number Of Indicator Lights0
Number Of Operators1
Operating Temperature - Maximum140°F
Operating Temperature - Minimum10°F
Operator IlluminationIlluminated
Operator MaterialMetal
Operator Voltage Rating - Maximum28V
Overall Depth2.09"
Overall Height5.05"
Overall Width2.38"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
Resistance PropertiesOil and Grease Resistant, Watertight
SeriesHT800 Series
StandardsCE, CSA, UL LISTED
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)12.83
Ship length (cm)5.32
Ship width (cm)6.03
Country of OriginUS

Product Variants

ProductModelTypeHeightBezelLegendLamp Module TypeBasic MaterialPrice
EATON HT8FBGABF3 | BH3MMP HT8FBGABF330.5 mm, Watertight/Oiltight-HT8005.051"----€389.28
EATON HT8FBGABL1 | BH3MMU HT8FBGABL130.5 mm, Watertight/Oiltight-HT8005.051"----€372.44
EATON HT8FBGABF7 | BH3MMX HT8FBGABF730.5 mm, Watertight/Oiltight-HT8005.051"----€389.28
EATON HT8FBGBF7 | BH3MND HT8FBGBF730.5 mm, Watertight/Oiltight-HT8005.051"----€373.74
EATON HT8FBGAF3 | BH3MNF HT8FBGAF330.5 mm, Watertight/Oiltight-HT8005.051"----€373.74
EATON HT8FBGBF3 | BH3MNG HT8FBGBF330.5 mm, Watertight/Oiltight-HT8005.051"----€373.74
EATON HT8FBGAF7 | BH3MNH HT8FBGAF730.5 mm, Watertight/Oiltight-HT8005.051"----€373.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8FBGAL1 Mushroom Head Push Button, Illuminated, Mushroom Head Profile, Metallic, 30 mm
€334.33 /unit