EATON HT8GBRV3 | BH3NAH

EATON HT8GBRV3 Illuminated Pushbutton, 30.5 mm, Incandescent, Red Lens, 24 Vac/Dc, Plastic

Item: BH3NAH Model: HT8GBRV3
In Stock

Get it by Monday, Jun 16

€364.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator FunctionMomentary
Actuator TypeExtended
ApplicationPushbutton
BezelChrome
FeaturesHT800 Series
Height3 1/5"
IlluminationIlluminated
Lamp Module TypeIncandescent, Full Voltage
Length2 2/5"
Lens ColorRed
Light Unit Voltage24V AC/DC
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Operator MaterialPlastic
Type30.5 mm, Watertight/Oiltight
Warranty1 yr.
Weight0.4 lbs.
Width2.1"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)8.13
Ship length (cm)6.1
Ship width (cm)5.33
HS code8536.50
Country of OriginDO

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8GBRV3 Illuminated Pushbutton, 30.5 mm, Incandescent, Red Lens, 24 Vac/Dc, Plastic
€364.49 /unit