Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON HT8GBABF7 | BH3MUC

EATON HT8GBABF7 Illuminated Pushbutton, Oil/Watertight, 30.5 mm, 1NC Contact, Amber

Item: BH3MUC Model: HT8GBABF7Cross Ref: 13Z634
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€222.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorAmber
Actuator TypeExtended
ApplicationPushbutton
BezelChrome
Contact Configuration1 NC
Height1 2/5"
IlluminationIlluminated
Length6.65"
Lens ColorAmber
Light Unit Voltage120V AC/DC
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Operator MaterialPlastic
Type30.5 mm, Watertight/Oiltight
Warranty1 yr.
Width2"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.56
Ship length (cm)16.89
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelTypeHeightBezelLegendLamp Module TypeBasic MaterialPrice
EATON HT8FBGABF3 | BH3MMP HT8FBGABF330.5 mm, Watertight/Oiltight-HT8005.051"----€389.28
EATON HT8FBGABL1 | BH3MMU HT8FBGABL130.5 mm, Watertight/Oiltight-HT8005.051"----€372.44
EATON HT8FBGABF7 | BH3MMX HT8FBGABF730.5 mm, Watertight/Oiltight-HT8005.051"----€389.28
EATON HT8FBGAL1 | BH3MNB HT8FBGAL130.5 mm, Watertight/Oiltight-HT8005.051"----€362.52
EATON HT8FBGBF7 | BH3MND HT8FBGBF730.5 mm, Watertight/Oiltight-HT8005.051"----€373.74
EATON HT8FBGAF3 | BH3MNF HT8FBGAF330.5 mm, Watertight/Oiltight-HT8005.051"----€373.74
EATON HT8FBGBF3 | BH3MNG HT8FBGBF330.5 mm, Watertight/Oiltight-HT8005.051"----€373.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8GBABF7 Illuminated Pushbutton, Oil/Watertight, 30.5 mm, 1NC Contact, Amber
€222.62 /unit