EATON HT8FBRD1DFL7 | BH3MRM

EATON HT8FBRD1DFL7 Push-Pull Unit, 30.5 mm, Red, 2Nclb, Illuminated, Red, Led, 120 VAC/VDC Light Unit

Item: BH3MRM Model: HT8FBRD1DFL7
In Stock

Get it by Tuesday, Jun 17

€734.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton Assembly
Contact Configuration2 NCLB
FeaturesLow Profile Light Units
Height5"
IlluminationIlluminated
Length3"
Lens ColorRed
Light Unit Voltage120V AC/DC
Nema Enclosure RatingNEMA 12 NEMA 3R NEMA 3 NEMA 13 NEMA 4 NEMA 4X
Number Of Positions2
Operating ModePush: maintained Pull: maintained
Type30.5 mm, Watertight/Oiltight-HT800
Warranty1 yr.
Weight0.4 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)12.7
Ship length (cm)7.62
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelHeightTypeIlluminationPrice
EATON HT8FBGABV3 | BH3MMY HT8FBGABV35.051"30.5 mm, Watertight/Oiltight-HT800Illuminated€693.18
EATON HT8FBGABV7 | BH3MMZ HT8FBGABV75.051"30.5 mm, Watertight/Oiltight-HT800Illuminated€693.18
EATON HT8FBGAT1 | BH3MNA HT8FBGAT15.051"30.5 mm, Watertight/Oiltight-HT800Illuminated-
RFQ
EATON HT8FBGABT1 | BH3MNC HT8FBGABT15.051"30.5 mm, Watertight/Oiltight-HT800Illuminated€748.92
EATON HT8FBGAV3 | BH3MNE HT8FBGAV35.051"30.5 mm, Watertight/Oiltight-HT800Illuminated€603.50
EATON HT8FBGBV3 | BH3MNJ HT8FBGBV35.051"30.5 mm, Watertight/Oiltight-HT800Illuminated€630.18
EATON HT8FBGD1BF3 | BH3MNK HT8FBGD1BF35.051"30.5 mm, Watertight/Oiltight-HT800Illuminated€734.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8FBRD1DFL7 Push-Pull Unit, 30.5 mm, Red, 2Nclb, Illuminated, Red, Led, 120 VAC/VDC Light Unit
€734.35 /unit