EATON HT8FBGAV3 | BH3MNE

EATON HT8FBGAV3 Push-Pull Unit, 30.5 mm Green, 1No, Illuminated, Green,24 VAC/VDC Light Unit, 2 Position

Item: BH3MNE Model: HT8FBGAV3
In Stock

Get it by Wednesday, Jun 11

€603.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton Assembly
Contact Configuration1 NO
Height5.051"
IlluminationIlluminated
Length2.094"
Lens ColorGreen
Light Unit TypeIncandescent, Full Voltage
Light Unit Voltage24V AC/DC
Nema Enclosure RatingNEMA 12 NEMA 13 NEMA 4 NEMA 3R NEMA 4X NEMA 3
Number Of Positions2
Operating ModePull: maintained Push: maintained
Type30.5 mm, Watertight/Oiltight-HT800
Warranty1 yr.
Width2 3/8"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)12.83
Ship length (cm)5.32
Ship width (cm)6.03
HS code8536.50
Country of OriginDO

Product Variants

ProductModelHeightTypeIlluminationPrice
EATON HT8FBGABV3 | BH3MMY HT8FBGABV35.051"30.5 mm, Watertight/Oiltight-HT800Illuminated€693.18
EATON HT8FBGABV7 | BH3MMZ HT8FBGABV75.051"30.5 mm, Watertight/Oiltight-HT800Illuminated€693.18
EATON HT8FBGAT1 | BH3MNA HT8FBGAT15.051"30.5 mm, Watertight/Oiltight-HT800Illuminated-
RFQ
EATON HT8FBGABT1 | BH3MNC HT8FBGABT15.051"30.5 mm, Watertight/Oiltight-HT800Illuminated€748.92
EATON HT8FBGBV3 | BH3MNJ HT8FBGBV35.051"30.5 mm, Watertight/Oiltight-HT800Illuminated€630.18
EATON HT8FBGD1BF3 | BH3MNK HT8FBGD1BF35.051"30.5 mm, Watertight/Oiltight-HT800Illuminated€734.35
EATON HT8FBGBV7 | BH3MNM HT8FBGBV75.051"30.5 mm, Watertight/Oiltight-HT800Illuminated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8FBGAV3 Push-Pull Unit, 30.5 mm Green, 1No, Illuminated, Green,24 VAC/VDC Light Unit, 2 Position
€603.50 /unit