Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON HT8AEH | BH3MHT

EATON HT8AEH Pushbutton, 40 mm, Non-Illuminated, Black Actuator, Chrome Bezel, Plastic

Item: BH3MHT Model: HT8AEHCross Ref: 13Z572
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€148.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Actuator MaterialPlastic
Actuator TypeMushroom
BezelChrome
Bus MaterialAluminum
Height3 1/5"
IlluminationNon-illuminated
Length2 2/5"
Nema Enclosure RatingNEMA 12 NEMA 4 NEMA 4X NEMA 3R NEMA 1 NEMA 3 NEMA 2
Operating ModeMomentary
Operator MaterialPlastic
Size40 mm
TypePushbutton
Warranty1 yr.
Weight0.4 lbs.
Width2.1"
ActionMomentary
Bezel MaterialAnodized Aluminum
FeaturesAllen Bradley Compatible
Head MaterialPlastic
Head/lens ColorBlack
Ip RatingIP66
Manufacturer Warranty Length1 yr.
Mushroom Head Diameter40 mm
Number Of Indicator Lights0
Number Of Operators1
Operating Temperature - Maximum140°F
Operating Temperature - Minimum10°F
Operator IlluminationNon Illuminated
Overall Depth2.4"
Overall Height3 1/5"
Overall Width2.1"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
Resistance PropertiesCorrosion Resistant, Oil and Grease Resistant, Watertight
SeriesHT800 Series
StandardsCE, CSA, UL LISTED
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)8.13
Ship length (cm)6.1
Ship width (cm)5.33
HS code8536.50
Country of OriginDO

Product Variants

ProductModelHeightTypeIlluminationSizeMounting TypePrice
EATON HT8A15 | BH3MEP HT8A15-----€37.13
EATON HT8AAGAB-POP | BH3MFA HT8AAGAB-POP3"30.5 mm, Watertight/Oiltight-HT800Non-illuminated---
RFQ
EATON HT8AARAB-POP | BH3MFE HT8AARAB-POP3"30.5 mm, Watertight/Oiltight-HT800Non-illuminated--€226.60
EATON HT8AAHAB-POP | BH3MFJ HT8AAHAB-POP3"30.5 mm, Watertight/Oiltight-HT800Non-illuminated---
RFQ
EATON HT8AAH | BH3MFL HT8AAH3 1/5"30.5 mm, Watertight/Oiltight-HT800Non-illuminated30.5 mmFlush€69.41
EATON HT8AAG | BH3MFY HT8AAG3 1/5"30.5 mm, Watertight/Oiltight-HT800Non-illuminated30.5 mmFlush€69.41
EATON HT8AAR | BH3MFZ HT8AAR3 1/5"30.5 mm, Watertight/Oiltight-HT800Non-illuminated30.5 mmFlush€69.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HT8AEH Pushbutton, 40 mm, Non-Illuminated, Black Actuator, Chrome Bezel, Plastic
€148.91 /unit